Menu Search
Search
CHATSWORTH PRODUCTS #12487-123

Monitor Shelf, Single Tray Aluminum

SKU # 70395717328 Manufacturer Series: 12487 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Monitor Shelf, Single Tray
Width: 23 in.
Material: Aluminum
Color: Gray

Additional Info: Holds up to 200 lbs, Holds Equipment up to 21.75 Wx19.82 D in.(552.5x503.4mm)