Menu Search
CHATSWORTH PRODUCTS #11359-719

Low Profile Shelf Aluminum

SKU # 70395719379 Manufacturer Series: 11359 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Profile Shelf
Mounting: Front
Width: 19 in.
Height: 3.53 in.
Depth: 20 in.
Material: Aluminum
Color: Black