Menu Search

CHATSWORTH PRODUCTS #11294-723

Low Profile Shelf Aluminum

SKU: 70395716459
Manufacturer Series: 11294 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Profile Shelf
Mounting: Front and Back
Width: 23 in.
Height: 3.47 in.
Depth: 19 in.
Material: Aluminum
Color: Black
Description
Shelves: Type - Low Profile Shelf; Mounting - Front and Back; Width - 23.00 in.; Height - 3.47 in.; Depth - 19.00 in. ; Material - Aluminum; Color - Black; Additional Information - Holds up to 40 lbs, Uses 2U Rack Space, Holds Equipment up to 21.25 Wx18.82 D in.(539.8x478.0mm); Manufacturer Series - 11294 Series
Additional Info: Holds up to 40 lbs, Uses 2U Rack Space, Holds Equipment up to 21.25 Wx18.82 D in.(539.8x478.0mm)