Menu Search
Rack Shelves Low Profile Shelf Aluminum

CHATSWORTH PRODUCTS #11294-119

Low Profile Shelf Aluminum

SKU #70395716469
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Low Profile Shelf
Mounting: Front
Width: 19 in.
Height: 3.47 in.
Depth: 19 in.
Material: Aluminum
Color: Gray