Menu Search
CHATSWORTH PRODUCTS #11293-219

Low Profile Shelf Aluminum

SKU # 70395716466 Manufacturer Series: 11293 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Profile Shelf
Mounting: Front and Back
Width: 19 in.
Height: 3.47 in.
Depth: 16 in.
Material: Aluminum
Color: Computer Beige

Additional Info: Holds up to 40 lbs, Uses 2U Rack Space, Holds Equipment up to 17.25 Wx15.82 D in.(438.2x401.8mm)