Menu Search
Rack Shelves Lockable Storage Drawer

CHATSWORTH PRODUCTS #13083-723

Lockable Storage Drawer

SKU #70395725071
Manufacturer Series: 13083 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lockable Storage Drawer
Mounting: Center
Width: 23 in.
Depth: 20 in.
Color: Black

Shelves: Type - Lockable Storage Drawer; Mounting - Center; Width - 23.00 in. ; Depth - 20.00 in.; Color - Black; Additional Information - Holds up to 100 lbs, Uses 3U Rack Space; Manufacturer Series - 13083 Series

Additional Info: Holds up to 100 lbs, Uses 3U Rack Space