Log In
or
Register
Contact
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Utility
Construction
Automation
Learning Center
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Branch Locator
Help
Catalog
Racks and Cabinets
Racks
Rack Shelves
#11546-701
CHATSWORTH PRODUCTS
#11546-701
Keyboard Tray Aluminum
SKU
#
70395717298
Manufacturer Series:
11546 Series
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Type:
Keyboard Tray
Width:
19 in.
Height:
3.03 in.
Depth:
18.25 in.
Material:
Aluminum
Color:
Black
Description
Additional Info: Holds Keyboards up to 19.25 Wx9.00 D in.(489.0x230.0mm), Uses 2U Rack Space
Downloads
Data Sheet 1