Menu Search
Rack Shelves Heavy-Duty Sliding Shelf
CHATSWORTH PRODUCTS #12700-119

Heavy-Duty Sliding Shelf

SKU # 70395723556
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy-Duty Sliding Shelf
Mounting: Side
Width: 19 in.
Height: 3.5 in.
Depth: 34 in.
Color: Gray

Additional Info: Rack Unit: 2U