Menu Search
Rack Shelves Heavy Duty Fixed Shelf, Solid
CHATSWORTH PRODUCTS #16351-119

Heavy Duty Fixed Shelf, Solid

SKU # 70395722097 Manufacturer Series: 16351 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Fixed Shelf, Solid
Width: 19 in.
Depth: 29 in.
Color: Gray

Additional Info: Holds up to 200 lbs, Uses 1U Rack Space