Menu Search

CHATSWORTH PRODUCTS #14072-723

Fixed Vented Equipment Shelf Aluminum

SKU: 70395718716
Manufacturer Series: 14072 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixed Vented Equipment Shelf
Width: 23 in.
Depth: 29 in.
Material: Aluminum
Color: Black
Description
Shelves: Type - Fixed Vented Equipment Shelf; Width - 23.00 in.; Depth - 29.00 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 200 lbs, Uses 2U Rack Space, Mega Frame; Manufacturer Series - 14072 Series
Additional Info: Holds up to 200 lbs, Uses 2U Rack Space, Mega Frame