CHATSWORTH PRODUCTS #12337-119

Fixed Vented Equipment Shelf Aluminum

SKU: 70395717446
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixed Vented Equipment Shelf
Width: 19 in.
Depth: 18 in.
Material: Aluminum
Color: Gray
Manufacturer Series: 12337 Series
Description
Shelves: Type - Fixed Vented Equipment Shelf; Width - 19.00 in.; Depth - 18.00 in.; Material - Aluminum; Color - Gray; Additional Information - Holds up to 200 lbs, Uses 2U Rack Space, Mega Frame; Manufacturer Series - 12337 Series
Additional Info: Holds up to 200 lbs, Uses 2U Rack Space, Mega Frame