Menu Search
Search
CHATSWORTH PRODUCTS #12336-723

Fixed Non-Vented Equipment Shelf Aluminum

SKU # 70395717341 Manufacturer Series: 12336 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Non-Vented Equipment Shelf
Width: 23 in.
Depth: 18 in.
Material: Aluminum
Color: Black

Additional Info: Holds up to 200 lbs, Uses 2U Rack Space