Menu Search
Search
CHATSWORTH PRODUCTS #12334-219

Fixed Non-Vented Equipment Shelf Aluminum

SKU # 70395717435 Manufacturer Series: 12334 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Non-Vented Equipment Shelf
Width: 19 in.
Depth: 24 in.
Material: Aluminum
Color: Computer Beige

Additional Info: Holds up to 200 lbs, Uses 2U Rack Space