Menu Search
Rack Shelves Extra-Extended Shelf Aluminum
CHATSWORTH PRODUCTS #12227-519

Extra-Extended Shelf Aluminum

SKU # 70395717413 Manufacturer Series: 12227 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Extra-Extended Shelf
Width: 19 in.
Height: 7.33 in.
Depth: 49.5 in.
Material: Aluminum
Color: Clear

Additional Info: Holds up to 150 lbs, Uses 4U Rack Space, Holds Equipment up to 16.00 Wx24.00 D in.(410.0x610.0mm)