Menu Search
Rack Shelves Extra-Extended Shelf Aluminum
CHATSWORTH PRODUCTS #12227-123

Extra-Extended Shelf Aluminum

SKU # 70395717319 Manufacturer Series: 12227 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Extra-Extended Shelf
Width: 23 in.
Height: 7.33 in.
Depth: 49.5 in.
Material: Aluminum
Color: Gray

Shelves: Type - Extra-Extended Shelf; Width - 23.00 in.; Height - 7.33 in.; Depth - 49.50 in.; Material - Aluminum; Color - Gray; Additional Information - Holds up to 150 lbs, Uses 4U Rack Space, Holds Equipment up to 20.00 Wx24.00 D in.(510.0x610.0mm); Manufacturer Series - 12227 Series

Additional Info: Holds up to 150 lbs, Uses 4U Rack Space, Holds Equipment up to 20.00 Wx24.00 D in.(510.0x610.0mm)