Menu Search
CHATSWORTH PRODUCTS #11231-719

Double Sided Vented Shelf Aluminum

SKU # 70395710080 Manufacturer Series: 11231 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Vented Shelf
Width: 19 in.
Height: 6.13 in.
Depth: 21.68 in.
Material: Aluminum
Color: Black

Additional Info: Holds up to 100 lbs, Uses 4U Rack Space, Holds Equipment up to 17.75 Wx21.50 D in.(450.9x546.0mm)