Menu Search

CHATSWORTH PRODUCTS #40108-123

Double Sided Shelf Aluminum

SKU: 70395710450
Manufacturer Series: 40108 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Double Sided Shelf
Width: 23 in.
Height: 6.13 in.
Depth: 21.68 in.
Material: Aluminum
Color: Gray
Description
Shelves: Type - Double Sided Shelf; Width - 23.00 in.; Height - 6.13 in.; Depth - 21.68 in.; Material - Aluminum; Color - Gray; Additional Information - Holds up to 100 lbs, Uses 4U Rack Space, Holds Equipment up to 21.75 Wx21.50 D in.(552.5x546.0mm); Manufacturer Series - 40108 Series
Additional Info: Holds up to 100 lbs, Uses 4U Rack Space, Holds Equipment up to 21.75 Wx21.50 D in.(552.5x546.0mm)