Menu Search
Rack Shelves Double Sided Shelf Aluminum
CHATSWORTH PRODUCTS #40108-119

Double Sided Shelf Aluminum

SKU # 70395710449 Manufacturer Series: 40108 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Double Sided Shelf
Width: 19 in.
Height: 6.13 in.
Depth: 21.68 in.
Material: Aluminum
Color: Gray

Additional Info: Holds up to 100 lbs, Uses 4U Rack Space, Holds Equipment up to 17.75 Wx21.50 D in.(450.9x546.0mm)