Menu Search

CHATSWORTH PRODUCTS #11245-719

Adjustable Monitor Shelf Aluminum

SKU: 70395716561
Manufacturer Series: 11245 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Monitor Shelf
Width: 19 in.
Height: 3.75 in.
Depth: 18.1 in.
Material: Aluminum
Color: Black
Description
Shelves: Type - Adjustable Monitor Shelf; Width - 19.00 in.; Height - 3.75 in.; Depth - 18.10 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 110 lbs, Holds Equipment up to 17.75 Wx18.00 D in.(450.9x460.0mm); Manufacturer Series - 11245 Series
Additional Info: Holds up to 110 lbs, Holds Equipment up to 17.75 Wx18.00 D in.(450.9x460.0mm)