Menu Search
QUEST TECHNOLOGIES #SCW-1224

Screw, Mounting, Philips Screw, NO 12-24

SKU # 81848998723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Screw
Screw Type: Philips
Size: 12-24
Material: Steel
Quantity: 50

Rack Mounting Hardware: Type - Mounting Screw; Screw Type - Philips; Size - 12-24; Material - Steel; Quantity - 50; Additional Information - Color: Black

Additional Info: Color: Black