You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #PRA1912THL1

ProlineĀ® Rack Angle Steel, Black

SKU # 78351011243
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Angle
Size: 24 Rack Units
Length: 42.97 in. (1091mm)
Material: Steel, Black
Quantity: 1
Application: DataCom Packages

Additional Info: Square Hole, Rack Spacing: 19 in