Menu Search
LIBERTY WIRE & CABLE #DIN-RACK-KIT-F

Tray, Rack Mount; 19 x 10 x 1.75 in. (1RU)

SKU # 47008197535
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Tray
Size: 19 x 10 x 1.75 in. (1RU)
Length: 19 in.
Material: Painted Steel

Allows Intelix AvoCat Series baluns to be rack mounted when used in conjunction with the Intelix AVO-CLIP-F.

Additional Info: Two DIN rails allow for mounting of up to 26 AVO-CLIP-Fs.