LEGRAND - ORTRONICS #OR-Z4-RR-WC

Earthquake Bracing Kit

SKU: 66287555951
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Earthquake Bracing Kit
Size: 23.23 x 1 x 1.25 in.
Nut Type: Hex
Washer Type: (2) Lock
Description
Hardware: Type - Earthquake Bracing Kit; Size - 23.23 in x 1.00 in x 1.25 in ; Nut Type - Hex; Washer Type - (2) Lock; Additional Information - Kit Contains (4) Angle Drop Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2-13 X 1-1/4 in HHCS, (2) 1/2 in External Tooth Lock Washer
Additional Info: Kit Contains (4) Angle Drop Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2-13 X 1-1/4 in HHCS, (2) 1/2 in External Tooth Lock Washer