Menu Search
Rack Mounting Hardware Folding L-Bracket, 16.00 x 15.75 x 10.63 in., Cold Rolled Steel
KNAPE@VOGT #206ZC16

Folding L-Bracket, 16.00 x 15.75 x 10.63 in., Cold Rolled Steel

SKU # 02927420526 Manufacturer Series: 206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Utility Shelving Bracket
Size: 16 x 15.75 x 10.63 in.
Material: Cold Rolled Steel
Quantity: 10

Rack Mounting Hardware: Type - Utility Shelving Bracket; Size - 16.00 x 15.75 x 10.63 in.; Material - Cold Rolled Steel ; Quantity - 10; Additional Information - Finish: Zinc, Spring-Loaded Release Lever, Load Rating: 880 lbs/Pair; Manufacturer Series - 206

Additional Info: Finish: Zinc, Spring-Loaded Release Lever, Load Rating: 880 lbs/Pair