HUBBELL #REKR24

Recessed Mounting Kit Steel, Light Gray

SKU: 66262084584
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Mounting Kit
Screw Type: (6) 1/4x5/8 Sheet Metal, (8) 12-24x1-1/4 Pan Head
Length: 24 in. (610mm)
Material: Steel, Light Gray
Application: Commercial Cabinets
Manufacturer Series: Re-Box
Description
Rack Mounting Hardware: Type - Recessed Mounting Kit; Screw Type - (6) 1/4x5/8 Sheet Metal, (8) 12-24x1-1/4 Pan Head; Length - in - 24.00 in (610mm); Material - Steel, Light Gray; Application - Commercial Cabinets; Additional Information - Kit Contents: (1) Trim Ring, (6) Sheet Metal Screws, (8) Pan Head Screws; Manufacturer Series - Re-Box
Additional Info: Kit Contents: (1) Trim Ring, (6) Sheet Metal Screws, (8) Pan Head Screws