Menu Search
Rack Mounting Hardware Screw Packages Steel, Silver
HOFFMAN #ES1224250

ProlineĀ® Screw Packages Steel, Silver

SKU # 78351010255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Screw Packages
Screw Type: Combo Head
Size: 12-24 x 5/8 in.
Material: Steel, Silver
Quantity: 1
Application: Mounting Rack Panels, Rack Angles