HOFFMAN #ERA1910TH

Rack Angle, Steel, Clip Nut, M5

SKU: 78351037209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Angle
Size: M5
Material: Steel
Nut Type: Clip
Application: Mounting 19 in. Rack Equipment in 600mm Wide Enclosures
Manufacturer Series: COMLINE
Description
Rack Mounting Hardware: Type - Rack Angle; Size - M5; Material - Steel; Nut Type - Clip; Application - Mounting 19 in. Rack Equipment in 600mm Wide Enclosures; Additional Information - 0.281 in. Dia Holes, Material Thickness: 14 Gauge; Manufacturer Series - COMLINE
Additional Info: 0.281 in. Dia Holes, Material Thickness: 14 Gauge