Menu Search
Rack Mounting Hardware Rack Angle, Steel, Cage Nut, 1.58 x 1.36 in.

HOFFMAN #PRA247TP

ProlineĀ® Rack Angle, Steel, Cage Nut, 1.58 x 1.36 in.

SKU #78351065250
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Angle
Size: 1.58 x 1.36 in.
Length: 22.77 in.
Material: Steel
Nut Type: Cage Nut
Application: 700mm Frame

Rack Mounting Hardware: Type - Rack Angle; Size - 1.58 in. x 1.36 in.; Length - in - 22.77 in.; Material - Steel; Nut Type - Cage Nut; Application - 700mm Frame; Additional Information - 13U, 10-32 Tapped Hole, Material Thickness: 12 Gauge; Manufacturer Series - PROLINE

Additional Info: 13U, 10-32 Tapped Hole, Material Thickness: 12 Gauge