HOFFMAN #EWMR72T

Rack Angle, Steel, 12 Gauge Thickness, 72.00 in.

SKU: 78351017893
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Angle
Material: Steel
Application: Fits 72 in. Tapped Rack
Description
Rack Mounting Hardware: Type - Rack Angle; Material - Steel; Application - Fits 72 in. Tapped Rack; Additional Information - Tapped Hole, Material Thickness: 12 Gauge
Additional Info: Tapped Hole, Material Thickness: 12 Gauge