Menu Search
Rack Mounting Hardware Rack Angle, Steel, 12 Gauge Thickness, 60.00 in.
HOFFMAN #EWMR60T

Rack Angle, Steel, 12 Gauge Thickness, 60.00 in.

SKU # 78351017892
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rack Angle
Material: Steel
Application: Fits 60 in. Tapped Rack

Additional Info: Tapped Hole, Material Thickness: 12 Gauge