HOFFMAN #ENCJK

Joining Kit, Steel, Pack of 1, 3.00 in. Length

SKU: 78351011057
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Joining Kit
Length: 3 in. (76mm)
Material: Steel
Quantity: 1
Application: Seismic Cabinet
Description
Rack Mounting Hardware: Type - Joining Kit; Length - in - 3.00 in (76mm); Material - Steel; Quantity - 1; Application - Seismic Cabinet