Menu Search

HOFFMAN #ESBDK

Concrete Expansion Anchor kit Steel

SKU: 78351014251
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Concrete Expansion Anchor kit
Size: 3/8 in.
Material: Steel
Quantity: 4
Description
Rack Mounting Hardware: Type - Concrete Expansion Anchor kit; Size - 3/8 in; Material - Steel; Quantity - 4; Additional Information - For Use With Seismic And Non-Seismic Open Frame Racks
Additional Info: For Use With Seismic And Non-Seismic Open Frame Racks