Menu Search
Search
HAMMOND MANUFACTURING #1421T8BK

Rubber Feet, 0.47 in. x 0.12 in.

SKU # 62398056634
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Feet
Size: 0.47 x 0.12 in.
Quantity: 24
Application: Enclosures

Rack Mounting Hardware: Type - Rubber Feet ; Size - 0.47 in. x 0.12 in.; Quantity - 24; Application - Enclosures; Additional Information - Square, Black, Self Adhesive

Additional Info: Square, Black, Self Adhesive