Menu Search
Rack Mounting Hardware Rack Hardware Kit, Hex Head Screw, 10-32 x 1 in. L, Stainless Steel

HAMMOND MANUFACTURING #1421N4BB50

Rack Hardware Kit, Hex Head Screw, 10-32 x 1 in. L, Stainless Steel

SKU #62398044602
Manufacturer Series: 1421N
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Rack Hardware Kit
Screw Type: Hex Head
Size: 10-32
Length: 1 in.
Material: Stainless Steel
Washer Type: Sealing
Quantity: 50
Application: Enclosures

Additional Info: Includes: (50) Stainless Steel Screws, Sealing Washers and Nuts with (1) Hex Driver per Kit