EATON #ASY-0547

Rack Mounting Kit, For Used with 9170 and 9170plus UPS

SKU: 74317200174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rack Mounting Kit
Application: For use with 9170 and 9170plus UPS
Description
Hardware: Type - Rack Mounting Kit; Application - For Used with 9170 and 9170plus UPS; Additional Information - Dimensions: 5 in. L x 8 in. W x 2 in. H, NEMA Rating: NEMA 3, 6
Additional Info: Dimensions: 5 in. L x 8 in. W x 2 in. H, NEMA Rating: NEMA 3, 6