EATON BUSSMANN SERIES #SB56163BTG

Spacer Bar, Telco Gray, 96 in. Rack Height

SKU: 78205114752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spacer Box
Size: 3.75 in.
Description
Rack Mounting Hardware: Type - Spacer Box; Size - 3.75 in.; Additional Information - Rack Height: 96 in., Color: Telco Gray, 3 in. Space
Additional Info: Rack Height: 96 in., Color: Telco Gray, 3 in. Space