Menu Search
Rack Mounting Hardware Box, Spacer, Closed End, 3.00 x 15.00 in.
EATON BUSSMANN SERIES #SB5615315CLTG

Box, Spacer, Closed End, 3.00 x 15.00 in.

SKU # 78205114362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spacer Box
Size: 3 x 15 in.

Rack Mounting Hardware: Type - Spacer Box; Size - 3.00 in. x 15.00 in.; Additional Information - Closed End, Color: Telco Gray

Additional Info: Closed End, Color: Telco Gray