EATON B-LINE SERIES #SB575CTG

Top Angle, Aluminum, Telco Gray Powder Coat

SKU: 79903802911
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Top Angle
Size: 19 in.
Length: 20-5/16 in.
Material: Aluminum
Description
Rack Mounting Hardware: Type - Top Angle; Size - 19.00 in.; Length - in - 20-5/16 in.; Material - Aluminum; Additional Information - Includes: 3/8 in.-16 Mounting Hardware, Finish: Telco Gray Powder Coat
Additional Info: Includes: 3/8 in.-16 Mounting Hardware, Finish: Telco Gray Powder Coat