Menu Search

EATON B-LINE SERIES #SB57424AAL

Rack Extension kit Aluminum

SKU: 79903802897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Extension Kit
Size: 24 in.
Material: Aluminum
Description
Rack Mounting Hardware: Type - Rack Extension kit; Size - 24.00 in.; Material - Aluminum; Additional Information - Includes: (2) Uprights, (2) Splice Bars and 3/8 in.-16 Hardware, Finish: Brushed Aluminum
Additional Info: Includes: (2) Uprights, (2) Splice Bars and 3/8 in.-16 Hardware, Finish: Brushed Aluminum