Menu Search

EATON B-LINE SERIES #SB576A04TG

Rack Adapter Plate Steel

SKU: 79903826937
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Adapter Plate
Size: 4 Rack Unit
Length: 6-15/16 in.
Material: Steel
Application: Mount 19 in. Equipment in 23 in. Rack
Description
Rack Mounting Hardware: Type - Rack Adapter Plate; Size - 4 Rack Unit; Length - in - 6-15/16 in.; Material - Steel; Application - Mount 19 in. Equipment in 23 in. Rack; Additional Information - Includes: (2) Plates, 12-24 Mounting Hardware, Finish: Telco Gray Powder Coat
Additional Info: Includes: (2) Plates, 12-24 Mounting Hardware, Finish: Telco Gray Powder Coat