Menu Search
Search
EATON B-LINE SERIES #SB576A02FB

Rack Adapter Plate Steel

SKU # 79903826955
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Adapter Plate
Size: 2 Rack Unit
Length: 3-7/16 in.
Material: Steel
Application: Mount 19 in. Equipment in 23 in. Rack

Additional Info: Includes: (2) Plates, 12-24 Mounting Hardware, Finish: Flat Black