Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON B-LINE SERIES #SB576A01TG

Rack Adapter Plate Steel

SKU # 79903826934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Adapter Plate
Size: 1 Rack Unit
Length: 1-11/16 in.
Material: Steel
Application: Mount 19 in. Equipment in 23 in. Rack

Additional Info: Includes: (2) Plates, 12-24 Mounting Hardware, Finish: Telco Gray Powder Coat