Menu Search
Rack Mounting Hardware Rack Adapter Plate Steel, Black Powder Coated

EATON B-LINE SERIES #SB576A04FB

Rack Adapter Plate Steel, Black Powder Coated

SKU #79903826957
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rack Adapter Plate
Size: 1 Rack Unit
Length: 6-15/16 in.
Material: Steel, Black Powder Coated
Application: Mount 19 in. Equipment in 23 in. Rack

Rack Mounting Hardware: Type - Rack Adapter Plate; Size - 1 Rack Unit; Length - in - 6-15/16 in.; Material - Steel, Black Powder Coated; Application - Mount 19 in. Equipment in 23 in. Rack; Additional Information - Includes: (2) Plates, 12-24 Mounting Hardware

Additional Info: Includes: (2) Plates, 12-24 Mounting Hardware