Menu Search

EATON B-LINE SERIES #SB561423TG

Mounting Hardware Steel

SKU: 79903802775
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mounting Hardware
Size: 23 in. x 2 in.
Length: 25.94 in.
Material: Steel
Application: Protect Unequal Flange Rack Equipment
Description
Rack Mounting Hardware: Type - Mounting Hardware; Size - 23.00 in. x 2.00 in.; Length - in - 25.94 in.; Material - Steel; Application - Protect Unequal Flange Rack Equipment; Additional Information - Includes: Mounting Hardware, Finish: Telco Gray Powder Coat
Additional Info: Includes: Mounting Hardware, Finish: Telco Gray Powder Coat