Menu Search
Rack Mounting Hardware Extension, Rack, Steel, 23.00 x 6.00 in.

EATON B-LINE SERIES #SB5646006TG

Extension, Rack, Steel, 23.00 x 6.00 in.

SKU #79903817612
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rack Extension
Size: 23 in. x 6 in.
Material: Steel

Additional Info: Includes: 5/8 in.-11 Rack Attachment Hardware, Finish: Telco Gray Powder Coat