Menu Search
Search
CHATSWORTH PRODUCTS #10473-201

Top Angle Aluminum, Computer Beige

SKU # 70395717731
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Angle
Size: 1-1/2 x 2 x 1/4 in.
Length: 19 in.
Material: Aluminum, Computer Beige
Quantity: 1
Application: WxD: 19 x 6 in. CPI Universal Racks

Additional Info: Heavy Duty, For 10562-001 Universal Earthquake Bracing Kit