Menu Search
Rack Mounting Hardware Top Angle Aluminum, Clear

CHATSWORTH PRODUCTS #10473-501

Top Angle Aluminum, Clear

SKU #70395717732
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Top Angle
Size: 1-1/2 x 2 x 1/4 in.
Length: 19 in.
Material: Aluminum, Clear
Quantity: 1
Application: WxD: 19 x 6 in. CPI Universal Racks

Additional Info: Heavy Duty, For 10562-001 Universal Earthquake Bracing Kit