CHATSWORTH PRODUCTS #10473-702

Top Angle Aluminum, Black

SKU: 70395717746
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Top Angle
Size: 1-1/2 x 2 x 1/4 in.
Length: 23 in.
Material: Aluminum, Black
Quantity: 1
Application: WxD: 23 x 6 in. CPI Universal Racks
Description
Rack Mounting Hardware: Type - Top Angle; Size - 1-1/2 in. x 2 in. x 1/4 in.; Length - in - 23 in.; Material - Aluminum, Black; Quantity - 1; Application - 23 in. W x 6 in. D CPI Universal Racks; Additional Information - Heavy Duty, For 10562-001 Universal Earthquake Bracing Kit
Additional Info: Heavy Duty, For 10562-001 Universal Earthquake Bracing Kit