Menu Search
Rack Mounting Hardware Top Angle Aluminum, Black
CHATSWORTH PRODUCTS #10375-701

Top Angle Aluminum, Black

SKU # 70395717729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Top Angle
Size: 1-1/2 x 1-1/2 x 1/4 in.
Length: 19 in.
Material: Aluminum, Black
Quantity: 1
Application: WxD: 19 x 6 in. CPI Universal Racks