Menu Search

CHATSWORTH PRODUCTS #11762-119

Raised Floor Rack Support Steel

SKU: 70395718421
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised Floor Rack Support
Material: Steel
Nut Type: Hex
Washer Type: (8) Flat (16) Split Lock 5/8 in.
Application: WxD: 19 x 6 in. Standard Racks
Description
Rack Mounting Hardware: Type - Raised Floor Rack Support; Material - Steel; Nut Type - Hex; Washer Type - (8) Flat (16) Split Lock 5/8 in.; Application - 19 in. W x 6 in. D Standard Racks; Additional Information - Kit Contents: (4) 5/8-11 Threaded Rods, (4) Z-Shaped Brackets, (4) Concrete Anchors, (16) 5/8-11 Hex Nuts, Supports 16 in. to 22 in. High Floors
Additional Info: Kit Contents: (4) 5/8-11 Threaded Rods, (4) Z-Shaped Brackets, (4) Concrete Anchors, (16) 5/8-11 Hex Nuts, Supports 16 in. to 22 in. High Floors